
Beige Italian Leather Power Reclining U Shaped Five Piece Corner Sectional With Console
Mfr # 532761
Zoro # G222355244
product price: $7,672.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width (in)
110 in
Height (in)
35 in
Commercial Use
No
Depth (in)
110 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532761
Zoro #
G222355244
UPC #
-
Country of Origin
China
Dimensions
Width (in)
110 in
Height (in)
35 in
Depth (in)
110 in
Details
Commercial Use
No
Item
Sectional
Color
Beige
Assembly Required
Partial Assembly Needed
Description
Made of the highest quality, supple leather, this beige italian leather power reclining u shaped five piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 35-inch H x 110-inch W x 110-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.