Zoro Homepage

Beige Italian Leather Power Reclining U Shaped Twelve Piece Corner Sectional With Console

  • Mfr # 632553

  • Zoro # G522362041


product price: $13,423.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Color
Beige
Commercial Use
Yes
Depth (in)
126 in
Width (in)
174 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632553
Zoro #
G522362041
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
126 in
Width (in)
174 in
Height (in)
39 in

Details

Assembly Required
Partial Assembly Needed
Color
Beige
Commercial Use
Yes
Item
Sectional

Description

An interior designer's dream, this buttery soft high-grade leather beige italian leather power reclining u shaped twelve piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 174.00-inch w x 126.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.