
Beige Italian Leather Power Reclining U Shaped Twelve Piece Sectional With Console
Mfr # 634659
Zoro # G422370863
product price: $16,076.99
/eaKey Features
Color
Beige
Commercial Use
Yes
Depth (in)
122.5 in
Width (in)
172 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634659
Zoro #
G422370863
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
122.5 in
Width (in)
172 in
Height (in)
39 in
Details
Color
Beige
Commercial Use
Yes
Item
Sectional
Assembly Required
Partial Assembly Needed
Description
Take your relaxation to the next level with this super soft and comfortable beige Italian leather power reclining u shaped twelve piece sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. This sectional includes four power recliners and lots convenient amenities. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 172.00-inch w x 122.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.