
Beige King 100% Cotton 140 Thread Count Washable Duvet Cover Set
Mfr # 529009
Zoro # G822374812
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Height
104 in
Material
Cotton
Depth
0.5 in
Width
90 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529009
Zoro #
G822374812
UPC #
-
Country of Origin
China
Dimensions
Height
104 in
Depth
0.5 in
Width
90 in
Details
Material
Cotton
Application Type
No
Color
Beige
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Description
Similar to a pillowcase, this beige king 100% cotton 140 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Dress your bed in style with this duvet cover. 104-inch H x 90-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.