Zoro Homepage

Beige Queen 100% Cotton 140 Thread Count Washable Down Comforter Set

  • Mfr # 528866

  • Zoro # G222355480


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Height
90 in
Assembly Required
No Assembly Needed
Depth
0.5 in
Application Type
No
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528866
Zoro #
G222355480
UPC #
-
Country of Origin
China

Dimensions

Height
90 in
Depth
0.5 in
Width
90 in

Details

Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Application Type
No
Color
Beige
Material
Cotton

Description

Achieve the ultimate cozy bed with this beige queen 100% cotton 140 thread count washable down comforter set. Down feathers are known for being extremely warm, durable, and breathable. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is the perfect accessory for anyone who is in need of a great night's sleep. Dress your bed in style with this down comforter. 90-inch H x 90-inch W x 0.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.