Beige Queen 100% Cotton 180 Thread Count Washable Duvet Cover Set

  • Mfr # 529010

  • Zoro # G822346437


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Assembly Required
No Assembly Needed
Material
Cotton
Height
90 in
Width
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529010
Zoro #
G822346437
UPC #
-
Country of Origin
China

Dimensions

Height
90 in
Width
90 in
Depth
0.5 in

Details

Item
Down Comforters and Duvet
Color
Beige
Assembly Required
No Assembly Needed
Material
Cotton
Application Type
No

Description

Similar to a pillowcase, this beige queen 100% cotton 180 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 90-inch H x 90-inch W x 0.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.