
Beige Queen Linen 140 Thread Count Washable Duvet Cover Set
Mfr # 529000
Zoro # G422370405
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Color
Beige
Height
90 in
Material
Linen
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529000
Zoro #
G422370405
UPC #
-
Country of Origin
China
Dimensions
Depth
0.5 in
Height
90 in
Width
90 in
Details
Color
Beige
Item
Down Comforters and Duvet
Material
Linen
Application Type
No
Assembly Required
No Assembly Needed
Description
Similar to a pillowcase, this beige queen linen 140 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from linen, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Dress your bed in style with this duvet cover. 90-inch H x 90-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.