Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige Solid Wood Full Tufted Upholstered Linen Bed

  • Mfr # 544909

  • Zoro # G322355007


product price: $915.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Height
50 in
Overall Length
60 in
Material
Linen
Overall Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544909
Zoro #
G322355007
UPC #
-
Country of Origin
China

Dimensions

Overall Height
50 in
Overall Length
60 in
Overall Width
84 in

Details

Commercial Use
No
Material
Linen
Assembly Required
Full Assembly Needed
Color
Beige
Item
Standard Bed

Description

Drift off to a great night's sleep with the luxuriously stylish beige solid wood full tufted upholstered linen bed. This fully upholstered bed frame is covered in a beautiful button tufted beige linen that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 50-inch H x 84-inch W x 60-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.