Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige Solid Wood King Tufted Upholstered Linen Bed

  • Mfr # 544759

  • Zoro # G722359285


product price: $1,562.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Full Assembly Needed
Overall Height
60.3 in
Commercial Use
No
Overall Width
89 in
Overall Length
82.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544759
Zoro #
G722359285
UPC #
-
Country of Origin
China

Dimensions

Overall Height
60.3 in
Overall Width
89 in
Overall Length
82.3 in

Details

Item
Standard Bed
Assembly Required
Full Assembly Needed
Commercial Use
No
Color
Beige
Material
Linen

Description

Create a haven for relaxation and sweet dreams with this fabulous beige solid wood king tufted upholstered linen bed. This fully upholstered bed frame is covered in a beautiful button tufted beige linen that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 60.3-inch H x 89-inch W x 82.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.