
Beige Solid Wood King Tufted Upholstered Linen Bed
Mfr # 544872
Zoro # G722376046
product price: $1,605.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Beige
Overall Length
81.3 in
Overall Width
94.5 in
Material
Linen
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544872
Zoro #
G722376046
UPC #
-
Country of Origin
China
Dimensions
Overall Length
81.3 in
Overall Width
94.5 in
Overall Height
52 in
Details
Color
Beige
Material
Linen
Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Description
Update and anchor your room in style with the fabulous beige solid wood king tufted upholstered linen bed. This fully upholstered bed frame is covered in a beautiful button tufted beige linen that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch H x 94.5-inch W x 81.3-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.