Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige Solid Wood King Tufted Upholstered Linen Bed with Nailhead Trim

  • Mfr # 544947

  • Zoro # G222348192


product price: $1,590.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
53.9 in
Overall Width
93.7 in
Overall Length
80.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544947
Zoro #
G222348192
UPC #
-
Country of Origin
China

Dimensions

Overall Height
53.9 in
Overall Width
93.7 in
Overall Length
80.8 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Material
Linen
Color
Beige
Item
Standard Bed

Description

Update and anchor your room in style with the fabulous beige solid wood king tufted upholstered linen bed with nailhead trim. Fully upholstered in a beige button tufted linen, this gorgeous bed with nailhead trim brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 53.9-inch H x 93.7-inch W x 80.8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.