Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige Solid Wood King Tufted Upholstered Velvet Bed Frame

  • Mfr # 544847

  • Zoro # G222374054


product price: $1,465.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Overall Height
46 in
Overall Length
84.2 in
Color
Beige
Overall Width
88.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544847
Zoro #
G222374054
UPC #
-
Country of Origin
China

Dimensions

Overall Height
46 in
Overall Length
84.2 in
Overall Width
88.6 in

Details

Assembly Required
Full Assembly Needed
Color
Beige
Commercial Use
No
Material
Velvet
Item
Standard Bed

Description

Update and anchor your room in style with the fabulous beige solid wood king tufted upholstered velvet bed frame. This fully upholstered bed frame is covered in a beautiful button tufted beige velvet that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed will help to create a peaceful environment that will provide restful slumber for years to come. 46-inch H x 88.6-inch W x 84.2-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.