
Beige Solid Wood King Upholstered Velvet Bed
Mfr # 544794
Zoro # G222369272
product price: $1,734.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
65 in
Overall Length
80.3 in
Material
Velvet
Assembly Required
Full Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544794
Zoro #
G222369272
UPC #
-
Country of Origin
China
Dimensions
Overall Height
65 in
Overall Length
80.3 in
Overall Width
86.2 in
Details
Color
Beige
Item
Standard Bed
Material
Velvet
Assembly Required
Full Assembly Needed
Commercial Use
No
Description
Drift off to a great night's sleep with the luxuriously stylish beige solid wood king upholstered velvet bed. Fully upholstered in a beige rugged velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 65-inch H x 86.2-inch W x 80.3-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.