
Beige Solid Wood Outdoor Picnic Table Umbrella Hole
Mfr # 525027
Zoro # G022352344
product price: $2,484.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Tabletop Color
Beige
Overall Height
30 in
Commercial Use
Yes
Overall Length
66 in
Assembly
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
525027
Zoro #
G022352344
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Length
66 in
Overall Width
94 in
Details
Tabletop Color
Beige
Commercial Use
Yes
Assembly
Partial Assembly Needed
Item
Outdoor Dining Set
Description
Bring your outdoor living to the next level with our premium beige solid wood outdoor picnic table umbrella hole. Unlike other outdoor dining options, picnic tables don’t discriminate against adults or children. This piece is the perfect size to accommodate everyone. Ideal for outdoor dining, the beige solid wood tabletop will be a beautiful addition to your outdoor space. This table is a classic quadratic shape, which will easily fit into any space in your backyard. On hot, sunny days, an umbrella can offer much-needed relief from the sun's intense rays, making outdoor dining or relaxation much more comfortable and enjoyable. Don't miss out on this must-have outdoor accessory!. 30" H x 94" W x 66" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.