Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige Solid Wood Queen Tufted Upholstered Linen Bed

  • Mfr # 544873

  • Zoro # G622347153


product price: $1,487.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Height
52 in
Assembly Required
Full Assembly Needed
Overall Width
94.5 in
Overall Length
65.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544873
Zoro #
G622347153
UPC #
-
Country of Origin
China

Dimensions

Overall Height
52 in
Overall Width
94.5 in
Overall Length
65.6 in

Details

Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Linen
Color
Beige

Description

Drift off to a great night's sleep with the luxuriously stylish beige solid wood queen tufted upholstered linen bed. Fully upholstered in a beige button tufted linen, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 52-inch H x 94.5-inch W x 65.6-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.