Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige Solid Wood Queen Tufted Upholstered Velvet Bed Frame

  • Mfr # 544848

  • Zoro # G222373095


product price: $1,390.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
46 in
Overall Width
88.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544848
Zoro #
G222373095
UPC #
-
Country of Origin
China

Dimensions

Overall Height
46 in
Overall Width
88.6 in
Overall Length
68.5 in

Details

Color
Beige
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Velvet

Description

Create a haven for relaxation and sweet dreams with this fabulous beige solid wood queen tufted upholstered velvet bed frame. This fully upholstered bed frame is covered in a beautiful button tufted beige velvet that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 46-inch H x 88.6-inch W x 68.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.