Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige Solid Wood Queen Upholstered Velvet Bed

  • Mfr # 544795

  • Zoro # G622356698


product price: $1,619.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Material
Velvet
Overall Length
64.5 in
Overall Width
86.2 in
Overall Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544795
Zoro #
G622356698
UPC #
-
Country of Origin
China

Dimensions

Overall Length
64.5 in
Overall Width
86.2 in
Overall Height
65 in

Details

Commercial Use
No
Material
Velvet
Color
Beige
Item
Standard Bed
Assembly Required
Full Assembly Needed

Description

Drift off to a great night's sleep with the luxuriously stylish beige solid wood queen upholstered velvet bed. Fully upholstered in a beige rugged velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 65-inch H x 86.2-inch W x 64.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.