Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige Solid Wood Twin Tufted Upholstered Linen Bed Frame

  • Mfr # 544761

  • Zoro # G022345971


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Linen
Overall Length
44.5 in
Application Type
No
Overall Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544761
Zoro #
G022345971
UPC #
-
Country of Origin
China

Dimensions

Overall Length
44.5 in
Overall Width
84 in
Overall Height
50 in

Details

Color
Beige
Material
Linen
Application Type
No
Item
Standard Bed
Assembly Required
Full Assembly Needed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this beige solid wood twin tufted upholstered linen bed. This fully upholstered bed frame is covered in a beautiful button tufted beige linen that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 50-inch H x 84-inch W x 44.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.