
Beige Tufted Upholstery King Bed Frame
Mfr # 568241
Zoro # G922360722
product price: $568.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Overall Height
41 in
Overall Length
81.5 in
Assembly Required
Full Assembly Needed
Color
Beige Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568241
Zoro #
G922360722
UPC #
-
Country of Origin
China
Dimensions
Overall Height
41 in
Overall Length
81.5 in
Overall Width
86.6 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Color
Beige Black
Material
Metal
Description
Update and anchor your room in style with the fabulous beige tufted upholstery king bed frame. This fully upholstered bed frame is covered in a beautiful button tufted beige polyester blend that brings a unique and special designer's touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 41-inch h x 86.6-inch w x 81.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.