Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Beige Tufted Velvet Upholstered Queen Bed Frame
Mfr # 590433
Zoro # G222891223
product price:Â
$
710.99
/ea
Key Features
Color
Beige
Material
Solid and Manufactured Wood
Distance Between the Slats
6 in
Number of Slats Included
10
Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 590433
- Zoro #
- G222891223
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- Queen
- Depth
- 68 in
- Length (In.)
- 25 in
- Width (In.)
- 89 in
Details
- Color
- Beige
- Material
- Solid and Manufactured Wood
- Distance Between the Slats
- 6 in
- Number of Slats Included
- 10
- Capacity
- 300 lb
- Upholstery Color
- Beige
- Upholstery Material
- Velvet
- Box Spring Required
- No
- Assembly Required
- Full Assembly Needed
- Item
- Standard Beds
- Nailhead Trim
- No
- Tufted
- Yes
- Upholstery Design
- Fully Upholstered
- Upholstered
- Yes
- Shape
- Rectangular
- Mattress Included
- No
- Commercial Use
- No
- Slat Kit Included
- Yes
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this beige tufted velvet upholstered queen bed frame. Fully upholstered in a beige button tufted velvet, this bed brings a unique and designer perspective to your space. This bed will help to create a peaceful environment that will provide restful slumber for years to come. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. 25.00-inch h x 84.00-inch w x 68.00-inch d.