
Beige Twin 100% Cotton 140 Thread Count Washable Down Comforter Set
Mfr # 528867
Zoro # G422368167
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Width
68 in
Depth
0.5 in
Height
90 in
Color
Beige
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528867
Zoro #
G422368167
UPC #
-
Country of Origin
China
Dimensions
Width
68 in
Depth
0.5 in
Height
90 in
Details
Color
Beige
Assembly Required
No Assembly Needed
Application Type
No
Material
Cotton
Item
Down Comforters and Duvet
Description
This cuddly beige twin 100% cotton 140 thread count washable down comforter set is filled with feathers that give it a super soft, fluffy, and lightweight feel. Down is known for being warm, durable, and breathable. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Twin sizing is perfect for guest room or child’s room. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 68-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.