
Beige Twin Polyester 180 Thread Count Washable Down Comforter Set
Mfr # 528925
Zoro # G522350963
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Assembly Required
No Assembly Needed
Height
90 in
Width
68 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528925
Zoro #
G522350963
UPC #
-
Country of Origin
China
Dimensions
Depth
0.5 in
Height
90 in
Width
68 in
Details
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Material
Polyester
Application Type
No
Description
Achieve the ultimate cozy bed with this beige twin polyester 180 thread count washable down comforter set. Down feathers are known for being extremely warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. This bedding is designed for twin size beds. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 68-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.