
Beige Twin Polyester 180 Thread Count Washable Duvet Cover Set
Mfr # 529021
Zoro # G522365189
product price: $97.29
/ea
Free Shipping & Returns
Key Features
Height
90 in
Application Type
No
Width
68 in
Assembly Required
No Assembly Needed
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529021
Zoro #
G522365189
UPC #
-
Country of Origin
China
Dimensions
Height
90 in
Width
68 in
Depth
0.5 in
Details
Application Type
No
Assembly Required
No Assembly Needed
Material
Polyester
Item
Down Comforters and Duvet
Description
Similar to a pillowcase, this beige twin polyester 180 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Twin sizing is perfect for guest room or child’s room. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 90-inch H x 68-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.