Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige White And Chrome Wood Upholstered Lighted King Bed Frame

  • Mfr # 564756

  • Zoro # G622365164


product price: $1,810.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Overall Width
83.86 in
Color
Beige White
Material
Wood
Overall Length
79.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564756
Zoro #
G622365164
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
83.86 in
Overall Length
79.72 in
Overall Height
61.81 in

Details

Commercial Use
No
Color
Beige White
Material
Wood
Item
Standard Bed
Assembly Required
Full Assembly Needed

Description

Create a haven for relaxation and sweet dreams with this fabulous beige and white wood and upholstery lighted king bed frame. This partially upholstered headboard features LED lighting, chrome trim, and 100% polyester that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 61.81-inch h x 83.86-inch w x 79.72-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.