Zoro Homepage

Beige White And Chrome Wood Upholstered Lighted Queen Bed Frame

  • Mfr # 564757

  • Zoro # G522352059


product price: $1,602.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Beige White
Material
Wood
Overall Width
83.86 in
Assembly Required
Full Assembly Needed
Overall Height
61.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564757
Zoro #
G522352059
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
83.86 in
Overall Height
61.81 in
Overall Length
64.17 in

Details

Color
Beige White
Material
Wood
Item
Standard Bed
Assembly Required
Full Assembly Needed
Commercial Use
No

Description

Update and anchor your room in style with the fabulous beige and white wood and upholstery lighted queen bed frame. This partially upholstered headboard features LED lighting, chrome trim, and 100% polyester that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 61.81-inch h x 83.86-inch w x 64.17-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.