Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige Wood And Upholstery Queen Bed Frame

  • Mfr # 583189

  • Zoro # G222374580


product price: $1,506.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Overall Width
65 in
Material
100% Polyester, MDF, Plywood
Overall Length
87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583189
Zoro #
G222374580
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
65 in
Overall Length
87 in
Overall Height
41.3 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
100% Polyester, MDF, Plywood
Color
Beige

Description

Create a haven for relaxation and sweet dreams with this fabulous beige wood and upholstery queen bed frame. Partially upholstered in a beige, rugged 100% polyester, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. Features high quality design that adds a modern vibe to your space. Modern styling gives this bed a clean and fresh style. 41.3-inch h x 65-inch w x 87-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.