Bejeweled Joy Champagne Framed Textual Art Wall Art

  • Mfr # 634750

  • Zoro # G522895129


product price:  $44.19
/ea

Key Features

Assembly Required
No Assembly Needed
Material
Plastic
Length
23.75 in
Art Type
Textual Art
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634750
Zoro #
G522895129
UPC #
-
Country of Origin
China

Dimensions

Length
23.75 in
Depth
1 in
Width
13 in

Details

Assembly Required
No Assembly Needed
Material
Plastic
Art Type
Textual Art
Shape
Rectangle
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Color
Blue, Purple, Red, White
Item
Wall Art
Primary Art Material
Canvas
Subject
Quotes and Sayings
Commercial Use
Yes
Set Type
Single Piece Item

Description

This holiday jewel "joy" champagne framed textual art wall art is a great way to celebrate and decorate for the holidays. This textual art is a way to express your artistic style and add some fashion to your walls. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 23.75-inch h x 13.00-inch w x 1.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.