Zoro Homepage

Black Adjustable Height Swivel Rolling Office Chair

  • Mfr # 638374

  • Zoro # G822349360


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Black
Overall Width
22 in
Assembly Required
Partial Assembly Needed
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638374
Zoro #
G822349360
UPC #
-
Country of Origin
China

Dimensions

Overall Width
22 in
Overall Height
30 in
Overall Depth
12 in

Details

Application Type
Yes
Color
Black
Item
Office Chair
Assembly Required
Partial Assembly Needed

Description

Upgrade your workspace with this black adjustable height swivel rolling office chair. This chair features a stainless steel frame and has lots of functionality including swivel, rolling, and tilting. The design includes adjustable lumbar support, which improves healthy posture and keeps the spine in the correct alignment. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 30.00-inch h x 22.00-inch w x 12.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.