Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Adjustable Tall Standing Desk Converter and Riser

  • Mfr # 397719

  • Zoro # G222906828


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397719
Zoro #
G222906828
UPC #
-
Country of Origin
China

Description

Flow from sitting to standing throughout the day with this tall standing desk converter designed for optimal ergonomics. The patented design takes up a smaller desk footprint, collapses lower (4.5 in.), and extends taller (21.5 in.) than most standing desk converters. A large adjustable height range properly positions screens at eye-level. The thin, compact design helps maintain a clutter-free worksurface. Dual keyboard mounting points ensure keyboards are properly held at elbow-height. The unique, adjustable-height keyboard mount lets you fine-tune your typing posture. The fixed-height connection allows your keyboard to change in height proportionally to your monitor, helping to perfect your posture. DESIGNED FOR OPTIMAL ERGONOMICS: Quickly transition from sitting to standing with this affordable, height-adjustable standing desk conversion. Vertical height adjustment and tall height range ensure monitors are held at eye-level. CHANGEdesk’s ergonomic keyboard tray is independently height-adjustable, can drop keyboards below desk-level when collapsed, and moves proportionally to the top panel; ensuring proper separation between your monitor and keyboard. The easily removable mouse panel quickly connects to the right or left side. The gas-spring assisted height adjustment makes moving from sitting to standing smooth and easy. From the ground up, CHANGEdesk is designed to optimize your posture. WHAT SEPARATES CHANGEdesk FROM THE COMPETITION? 1) Taller Height Range In A Compact Footprint. 2) Adjustable Keyboard Tray 2) Easy Gas Spring Assisted Height Adjustment * SPECS * 1) ADJUSTABLE HEIGHT RANGE: 5 settings from 4 to 21.5in 2) WEIGHT: 38 lbs 3) KEYBOARD TRAY: 23.75 x 6.5in 4) MAX LOAD: 30 lbs 5) MOUSE PAD: 7x6.6in 6) FOOTPRINT: 18x25.25in 7) MATERIAL: high strength steel + laminate 8) TOP|MIDDLE|BOTOM PANEL SIZE: 20x28in | 18x25.25in | 18x 25.25in All measurements are approximate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.