
Black and Bronze Adjustable Height Faux Leather Swivel Rolling Office Chair
Mfr # 556765
Zoro # G722366184
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
27 in
Color
Black Bronze
Overall Height
41.3 in
Overall Width
25 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556765
Zoro #
G722366184
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
27 in
Overall Height
41.3 in
Overall Width
25 in
Details
Color
Black Bronze
Item
Office Chair
Assembly Required
Full Assembly Needed
Material
Plywood, Powder Coated Steel
Application Type
Yes
Description
Far from just a perch when studying or working, this stylish black and bronze adjustable height faux leather swivel rolling office chair brings style and function to your workspace. The high quality steel frame and construction and add durability, strength and support to the design. Comfortable and stylish, the durable faux leather channel tufted back and overall chair aesthetic changes the dynamic of the room for the better. The seat is height adjustable, so you can customize it how you like. Furnish you office or home office in comfort and style with this high quality office chair. 41.3-inch h x 25-inch w x 27-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.