
Black and Brown 36" Kitchen Island With Storage
Mfr # 535019
Zoro # G222358771
product price: $1,149.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
31 in
Commercial Use
Yes
Assembly
Full Assembly Needed
Outside Height
36.2 in
Color
Black Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535019
Zoro #
G222358771
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Depth
31 in
Outside Height
36.2 in
Outside Width
36.2 in
Details
Commercial Use
Yes
Assembly
Full Assembly Needed
Color
Black Brown
Item
Kitchen Carts-Island
Description
This black and brown 36-inch kitchen island with storage marks the beginning of a new era for kitchen decor. This durable manufactured wood rectangular island frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. This unit features purposeful distressing for a slightly rustic and vintage design styling. Maximize your space with this multi- functional and good looking kitchen island. 36.2-inch H x 36.2-inch W x 31-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.