Black and Brown Upholstered Faux Leather Curved Back Dining Side Chair

  • Mfr # 526379

  • Zoro # G822373112


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
21.2 in
Color
Black Brown
Application Type
Yes
Assembly Required
Partial Assembly Needed
Width (In.)
20.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526379
Zoro #
G822373112
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
21.2 in
Width (In.)
20.1 in
Height (In.)
32.4 in

Details

Color
Black Brown
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Dining Chair

Description

Make your dining experience the best with this black and brown upholstered faux leather curved back dining side chair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The bentwood back gives this chair its unique style. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.4-inch h x 20.1-inch w x 21.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.