Black and Brown Wood and Steel Office Chair
Mfr # 568252
Zoro # G322907039
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Brown
Style
Modern
Commercial Use
No
Assembly Required
Partial Assembly Needed
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568252
Zoro #
G322907039
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
25.5 in
Overall Width
31.4 in
Overall Height
38.9 in
Details
Color
Black, Brown
Item
Desks
Style
Modern
Commercial Use
No
Assembly Required
Partial Assembly Needed
Assembled/Unassembled
Unassembled
Description
Far from just a perch when studying or working, this stylish black and brown wood and steel office chair brings style and function to your workspace. This chair features a steel frame to provide sturdiness when the chair is in use. Furnish you office or home office in comfort and style with this high quality office chair. 38.9-inch h x 31.4-inch w x 25.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.