Black and Dark Brown Upholstered Faux Leather Dining Arm Chair

  • Mfr # 524942

  • Zoro # G622355691


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown
Assembly Required
Partial Assembly Needed
Width (In.)
20.47 in
Height (In.)
29.92 in
Depth (In.)
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524942
Zoro #
G622355691
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
20.47 in
Height (In.)
29.92 in
Depth (In.)
21.65 in

Details

Color
Dark Brown
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Application Type
Yes

Description

Make your dining experience the best with this black and dark brown upholstered faux leather dining arm chair. Complete with solid back, this chair not only looks good but is comfortable. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 29.92-inch h x 20.47-inch w x 21.65-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.