Black And Gold Faux Crystal Bling Wood And Upholstery Lighted Full Bed Frame

  • Mfr # 564758

  • Zoro # G422364145


product price:  $1,353.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Width
79 in
Overall Height
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564758
Zoro #
G422364145
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
79 in
Overall Height
64 in
Overall Length
56.5 in

Details

Item
Standard Bed
Color
Black
Commercial Use
No
Assembly Required
Full Assembly Needed
Material
Wood

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this black and gold faux crystal bling upholstered full bed frame. Partially upholstered in a black, rugged polyester blend, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 64-inch h x 79-inch w x 56.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.