
Black And Gold Sputnik Multi Light Metal and Glass Dimmable Chandelier With Clear Shades (Discontinued)
- Mfr # 611339
- Zoro # G822371934
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
611339
Zoro #
G822371934
UPC #
-
Country of Origin
China
Dimensions
Width
36 in
Height
36 in
Length
36 in
Details
Item
Chandelier
Commercial Use
No
Assembly Required
Partial Assembly Needed
Description
This beautiful black and gold sputnik multi light metal and glass dimmable chandelier with clear shades will brighten up and change the look of your room. With its black and gold finish, this light fixtue oozes with rich charm. With its black and gold finish, this light fixture gives off a modern and updated vibe. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 36-inch h x 36-inch w x 36-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.