Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black And Gray Inlaid Panels Full Bed Frame

  • Mfr # 564762

  • Zoro # G422366163


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Overall Width
79.33 in
Overall Height
59.25 in
Color
Gray Black
Overall Length
56.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564762
Zoro #
G422366163
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
79.33 in
Overall Height
59.25 in
Overall Length
56.1 in

Details

Commercial Use
No
Color
Gray Black
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

The black and gray inlaid panels full bed frame is the ultimate combination of comfort and style. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Rustic styling gives this bed some modern farmhouse vibes. This bed is the perfect way to make your bedroom comfortable and inviting. 59.25-inch h x 79.33-inch w x 56.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.