Zoro Homepage

Black And Gray Inlaid Panels Queen Bed Frame

  • Mfr # 564764

  • Zoro # G022375381


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Color
Black Gray
Overall Length
62.4 in
Material
Wood
Overall Height
59.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564764
Zoro #
G022375381
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Length
62.4 in
Overall Height
59.25 in
Overall Width
84.4 in

Details

Commercial Use
No
Color
Black Gray
Material
Wood
Item
Standard Bed
Assembly Required
Full Assembly Needed

Description

Create a haven for relaxation and sweet dreams with this fabulous black and gray inlaid panels queen bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Rustic styling gives this bed some modern farmhouse vibes. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 59.25-inch h x 84.4-inch w x 62.4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.