Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black and Gray Wood And Velvet Lighted King Bed Frame

  • Mfr # 564743

  • Zoro # G322356783


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Color
Black Gray
Commercial Use
No
Overall Width
84.8 in
Overall Height
54 in
Overall Length
78.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564743
Zoro #
G322356783
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
84.8 in
Overall Height
54 in
Overall Length
78.07 in

Details

Color
Black Gray
Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Wood

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this black and gray wood and velvet lighted king bed frame. This partially upholstered bed frame is covered in a beautiful gray velvet that brings a unique and special touch to your room. The addition of LED lighting in the headboard gives this bed some special flair. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 54-inch h x 84.8-inch w x 78.07-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.