
Black and Gray Wood Twin Bed Frame
Mfr # 564765
Zoro # G922353816
product price: $520.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Overall Length
41.14 in
Overall Height
59.25 in
Overall Width
79.33 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564765
Zoro #
G922353816
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Length
41.14 in
Overall Height
59.25 in
Overall Width
79.33 in
Details
Commercial Use
No
Item
Standard Bed
Material
Wood
Color
Black Gray
Assembly Required
Full Assembly Needed
Description
Update and anchor your room in style with the fabulous black and gray wood twin bed frame. Featuring a chic two-tone coloration, this stylish bed features solid black and a rustic gray faux wood that give it a modern touch. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 59.25-inch h x 79.33-inch w x 41.14-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.