
Black and Oak 41" Kitchen Island With Storage
Mfr # 535021
Zoro # G422372409
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Width
40.5 in
Depth
27.5 in
Application Type
Yes
Height
35.4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535021
Zoro #
G422372409
UPC #
-
Country of Origin
Colombia
Dimensions
Width
40.5 in
Depth
27.5 in
Height
35.4 in
Details
Application Type
Yes
Item
Kitchen Carts-Island
Color
Black
Assembly Required
Full Assembly Needed
Description
The addition of an island or cart can be used for a variety of tasks, from food preparation and cooking to serving and dining. This black and oak 41-inch kitchen island with storage stands out from the rest because of its excellent design and versatility. This durable manufactured wood rectangular island frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. This unit features purposeful distressing for a slightly rustic and vintage design styling. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 35.4-inch H x 40.5-inch W x 27.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.