
Black and Silver Faux Leather Adjustable Height Swivel Rolling Office Chair
Mfr # 554023
Zoro # G622810534
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Solid Wood Construction
No
Adjustable Chair Back Height
No
Arms Included
No
Size
Standard
Headrest Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554023
Zoro #
G622810534
UPC #
-
Country of Origin
China
Dimensions
Adjustable Chair Back Height
No
Size
Standard
Seat Width
22 in
Height
29.3 in
Seat Depth
22 in
Details
Solid Wood Construction
No
Arms Included
No
Headrest Included
No
Set
No
Seat Material
Steel
Back Color
Black
Back Angle Adjustment
No
Frame Color
Silver
Seat Color
Black
Features
Upholstered Seat, Seat Height Adjustment, No Distressing, No Natural Variation
Frame Finish
Chrome
Back Upholstery Material
Faux Leather
Item
Task Chair
Weight Capacity
250 lb
Description
Upgrade your workspace with this black and silver adjustable height swivel rolling office chair. This chair features a steel frame to provide sturdiness when the chair is in use. Features a durable faux leather back for those who are looking for a softer, but still stylish and durable seating option. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Furnish you office or home office in comfort and style with this high quality office chair. 29.3-inch h x 22-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.