
Black and Silver Faux Leather Adjustable Height Swivel Rolling Office Chair
Mfr # 554044
Zoro # G322810506
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Armrest Type
Fixed
Frame Finish
Chrome
Back Upholstery Material
Faux Leather
Features
Upholstered Seat, Seat Height Adjustment, No Distressing, No Natural Variation
Set
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554044
Zoro #
G322810506
UPC #
-
Country of Origin
China
Dimensions
Size
Standard
Adjustable Chair Back Height
No
Height
26 in
Seat Depth
21 in
Seat Width
25 in
Details
Armrest Type
Fixed
Frame Finish
Chrome
Back Upholstery Material
Faux Leather
Features
Upholstered Seat, Seat Height Adjustment, No Distressing, No Natural Variation
Set
No
Back Color
Black
Solid Wood Construction
No
Frame Color
Silver
Item
Task Chair
Back Angle Adjustment
No
Seat Material
Steel
Seat Color
Black
Weight Capacity
250 lb
Includes
Arms
Headrest Included
No
Description
This black and silver adjustable height swivel rolling office chair is a top performer when it comes to style and support. The high quality steel frame and construction and add durability, strength and support to the design. Features a durable faux leather back for those who are looking for a softer, but still stylish and durable seating option. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Furnish you office or home office in comfort and style with this high quality office chair. 26-inch h x 25-inch w x 21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.