Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black and Silver Upholstered and Steel Adjustable Swivel Rolling Office Chair

  • Mfr # 568084

  • Zoro # G922810395


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Armrest Type
Fixed
Seat Width
24.8 in
Seat Depth
15.7 in
Seat Color
Black
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568084
Zoro #
G922810395
UPC #
-
Country of Origin
China

Dimensions

Seat Width
24.8 in
Seat Depth
15.7 in
Adjustable Chair Back Height
No
Height
33.5 in

Details

Armrest Type
Fixed
Item
Task Chair
Seat Color
Black
Weight Capacity
250 lb
Set
No
Back Angle Adjustment
No
Back Upholstery Material
Fabric
Solid Wood Construction
No
Features
Upholstered Seat, Seat Height Adjustment, No Distressing, No Natural Variation
Back Color
Black
Includes
Arms
Headrest Included
No
Seat Material
Steel
Frame Color
Silver

Description

Upgrade your workspace with this black and silver upholstered and steel adjustable swivel rolling office chair. Features a heavy-duty steel frame to provide you with years of durable use the seat is height adjustable, so you can customize it how you like. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 33.5-inch h x 24.8-inch w x 15.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.