
Black And Walnut Reversible Solid Wood Full Bed Frame
Mfr # 530211
Zoro # G922370905
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Overall Height
42.5 in
Overall Width
77 in
Overall Length
56.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530211
Zoro #
G922370905
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Height
42.5 in
Overall Width
77 in
Overall Length
56.75 in
Details
Application Type
No
Item
Standard Bed
Color
Black
Material
Wood
Assembly Required
Full Assembly Needed
Description
Update and anchor your room in style with the fabulous black and walnut reversible solid wood full bed frame. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom and gives you lots of versatility to reverse and change up the look as desired. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 42.5-inch h x 77-inch w x 56.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.