Zoro Homepage

Black And Walnut Reversible Solid Wood Twin Bed Frame

  • Mfr # 530215

  • Zoro # G722355164


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Overall Width
77 in
Overall Height
42.5 in
Material
Wood
Assembly Required
Full Assembly Needed
Overall Length
41.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530215
Zoro #
G722355164
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Width
77 in
Overall Height
42.5 in
Overall Length
41.75 in

Details

Material
Wood
Item
Standard Bed
Assembly Required
Full Assembly Needed

Description

Create a haven for relaxation and sweet dreams with this fabulous black and walnut reversible solid wood twin bed frame. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom and gives you lots of versatility to reverse and change up the look as desired. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 42.5-inch h x 77-inch w x 41.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.