
Black and White King Cotton Blend 600 Thread Count Washable Duvet Cover Set
Mfr # 528128
Zoro # G122367149
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Depth
3.75 in
Material
Cotton Rich
Height
13 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528128
Zoro #
G122367149
UPC #
-
Country of Origin
India
Dimensions
Width
10 in
Depth
3.75 in
Height
13 in
Details
Material
Cotton Rich
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Similar to a pillowcase, this black and white king cotton blend 600 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. King sizing is perfect for the primary bedroom. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 13-inch H x 10-inch W x 3.75-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.