
Black and White Woven Cotton Striped Throw Blanket
Mfr # 478676
Zoro # G422883288
product price: $52.49
/eaKey Features
Theme
No Theme
Embroidered
No
Length
50 in
Pattern
Striped
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478676
Zoro #
G422883288
UPC #
-
Country of Origin
India
Dimensions
Length
50 in
Width
60 in
Size
Throw
Thickness
0.5 in
Details
Theme
No Theme
Embroidered
No
Pattern
Striped
Commercial Use
No
Heated
No
Material
Cotton
Color
Black, White
Item
Throws & Blankets
Contruction Technique
Woven
Fill Material
No fill
Reversible
Yes
Back Side Color
Black and White
Description
This black and white woven cotton striped throw blanket is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 60-inch H x 50-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.