
Black Beaded Sculpture
Mfr # 392496
Zoro # G122884400
product price: $59.99
/eaKey Features
Subject
Nature
Depth
12 in
Construction Method
Machine-Made
Sculpture Type
Tabletop Sculpture
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392496
Zoro #
G122884400
UPC #
-
Country of Origin
China
Dimensions
Depth
12 in
Length
16 in
Width
6 in
Details
Subject
Nature
Construction Method
Machine-Made
Sculpture Type
Tabletop Sculpture
Assembly Required
No
Item
Sculptures
Nature Motif
No Nature
Design Motif
Not an animal
Hand Painted
No
Pieces per Set
1
Plays Music
No
Color
Black
Material
Metal
Commercial Use
No
Occasion
No Holiday
Finish
Matte
Description
With this contemporary inspired Black Beaded Decor Piece, you can elevate any space in your home. This piece features a square base that is made from solid metal and has a matte black finish on it. From this base there is a metal rod in the same color that rises up and hold the black beaded piece in place. This beaded piece is made has a metal frame in the shape of a C and has black beads threaded on either side. This unique piece will look great as part of your existing decor or you can also use it as a stand-alone piece anywhere in your home. 16" H x 6" W x 11" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.