
Black Caged Iron Ceiling Light With Black Shades
Mfr # 651634
Zoro # G722356840
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Application Type
Yes
Height
60 in
Overall Length
16 in
Color
Light Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651634
Zoro #
G722356840
UPC #
-
Country of Origin
China
Dimensions
Height
60 in
Overall Length
16 in
Width
16 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Pendants-Hanging Light
Color
Light Black
Description
This beautiful black caged iron ceiling light with black shades will brighten up and change the look of your room. With its black finish, this light fixture gives off a modern and updated vibe. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 60.00-inch h x 16.00-inch w x 16.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.